Shop All Pressure Switches
Dwyer Instruments
Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt
Mfr # CXA-S2
Zoro # G807143396
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Screw terminal.
- Wetted Materials Silicone, steel, and SS.
- Process Connection 1/4" female NPT.
- Mounting Orientation Switch can be installed in any position.
- Conduit Connection 7/8" hole for 1/2" conduit hub (2 places).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CXA-S2
- Zoro # G807143396
- Country of Origin China
- Category Pressure Switches
Details
Electrical Connections | Screw terminal. |
Wetted Materials | Silicone, steel, and SS. |
Process Connection | 1/4" female NPT. |
Mounting Orientation | Switch can be installed in any position. |
Conduit Connection | 7/8" hole for 1/2" conduit hub (2 places). |
Service | Compatible liquids and gases. |
Temperature Limits | 140°F (60°C). |
Switch Type | DPST snap action (see model chart on catalog page). |
Repeatability | ±5 psig (±0.3 bar). |
Agency Approvals | CE. |
Enclosure Rating | General purpose. |
Electrical Ratings | 20 A @ 120 VAC, 12 A @ 240 VAC, 9.6 A @ 240 VAC (3 phase), 8.6 A @ 32 VDC, 3.1 A @ 120 VDC, 1.6 A @ 240 VDC. |
Set Point Adjustment | Internal screws. |
Description
Water pump pressure switch, NC, range 30-100 psig (2.1-6.9 bar), approx. adj. deadband 20-35 psig (1.4-2.4 bar), max. pressure 179 psig (12.3 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 903 10)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-R3)
- Dwyer Instruments Pressure Switches