Shop All Flowmeters
Dwyer Instruments
Water Meter, H20 Mtr 34 1 P
Mfr # WMT2-A-C-03-1
Zoro # G007144612
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.7 in
- Width 8.7 in
- Length 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # WMT2-A-C-03-1
- Zoro # G007144612
- Country of Origin China
- Category Flowmeters
Dimensions
Height | 5.7 in |
Width | 8.7 in |
Length | 4.3 in |
Description
3/4" brass multi-jet water meter (GPM), with pulse output, 1 Gal/pulse.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR1219H)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- JET Repair Part (28811-008)
- PACER COUPLER TYPE-D FEMALE 2"" (58-1436L)
- DWYER INSTRUMENTS Oxygen Flow Meter, O2 Flmtr 55 LMin (OMA-3)
- DWYER INSTRUMENTS Flowmeter, 110 Gpm Water (VFC-142-EC)
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1)
- DWYER INSTRUMENTS Stainless Steel Flow Meter 200 Scfh (RMC-103-SSV)
- DWYER INSTRUMENTS Flowmeter, 210 Gph Water (VFA-42-EC)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12Gph76 LMin Wtr (RMB-82D)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air (VFA-8-BV)
- Dwyer Instruments Flowmeters