Shop All Water Softeners
Dwyer Instruments
Water Flow Meter 4-4Gpm
Mfr # RMC-143-SSV
Zoro # G0598407
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.4 in
- Overall Length 5 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
- Overall Width 2.3 in
- O-Ring Material Buna-N, Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMC-143-SSV
- Zoro # G0598407
- Country of Origin United States
- Category Water Softeners
Dimensions
Overall Height | 15.4 in |
Overall Length | 5 in |
Overall Width | 2.3 in |
Connection Size | 1/2 in |
For Pipe Size | 1/2 in |
Details
Item | Flowmeter |
Standards | EU Directive 2011/65/EU, RoHS II Compliant |
O-Ring Material | Buna-N, Neoprene |
Media Temperature - Maximum | 130 Degrees F |
Operating Pressure - Maximum | 100 psi |
Mounting Orientation | Vertical |
Unit Of Measure | Gallons |
Accuracy | +/-2% |
Connection Type | FNPT |
Wetted Material | Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide |
Flowmeter Type | Variable Area |
Housing Material | Polycarbonate |
Flow Rate - Maximum | 4 gpm |
Product Type | Variable Area Flowmeter |
Flow Rate - Minimum | 0.4 gpm |
Compatible Flow Material | Water |
Includes Flow Rate Adjustment Knob | Yes |
Description
Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- MOEN Handle Hub (150627)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- 3M Water Softener, 15" Depth, 63" H (CFSM1254)
- 3M Water Softener, 10" Depth, 44" H (3MWTS150)
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- Dwyer Instruments Water Softeners