Shop All Thermocouples Assemblies
Dwyer Instruments
Wall Mount Temperature Transmitter, Temp Xmtr 420Ma European
Mfr # BTT-E00-3
Zoro # G407148999
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.5°C @ 25°C.
- Process Connection 1/2" NPT (immersion models only).
- Wetted Materials All models: 304 SS (probe), polycarbonate (housing); Duct and immersion models: Neoprene (gasket); Outside air models: Nylon (insert), silicone (O-ring).
- Temperature Limits Operating: -40 to 302°F (-40 to 150°C).
- Output Signal 4 to 20 mA or 0 to 10 VDC (depending on model).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # BTT-E00-3
- Zoro # G407148999
- Country of Origin China
- Category Thermocouples Assemblies
Details
Accuracy | ±0.5°C @ 25°C. |
Process Connection | 1/2" NPT (immersion models only). |
Wetted Materials | All models: 304 SS (probe), polycarbonate (housing); Duct and immersion models: Neoprene (gasket); Outside air models: Nylon (insert), silicone (O-ring). |
Temperature Limits | Operating: -40 to 302°F (-40 to 150°C). |
Output Signal | 4 to 20 mA or 0 to 10 VDC (depending on model). |
Enclosure Rating | NEMA 4X (IP66) (immersions models require thermowell). |
Response Time | 100 ms. |
Features | Duct, immersion, and outside air models available; Radiation shield available for mounting in direct sunlight; Transmitter output allows for longer wire runs than standard thermistor sensors |
Agency Approvals | CE. |
Power Requirements | 13 to 36 VDC for current models, 13 to 36 VDC or 16 to 28 VAC for voltage models. |
Conduit Connection | 1/2" NPT. |
Thermal Effect | ±0.01%/°C. |
Description
European wall mount temperature transmitter with 4 to 20 mA output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA1)
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- Dwyer Instruments Thermocouples Assemblies