Shop All Flowmeters
Dwyer Instruments
Vortex Shedding Flowmeter, Pr Sw 50175 PSI 14 Npt
Mfr # CX-13
Zoro # G507144068
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.6 in
- Width 3.9 in
- Height 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # CX-13
- Zoro # G507144068
- Country of Origin China
- Category Flowmeters
Dimensions
Length | 3.6 in |
Width | 3.9 in |
Height | 3.9 in |
Description
Compressor pressure switch, 1 port, range 50-175 psig (3.4-12.1 bar), approx. adj. deadband 35-55 psig (2.4-3.8 bar), max. pressure 204 psig (14.1 bar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR113)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- DAYTON Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 7 Stage (45MW66)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 00504 Scfh Air (RMA-1)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPB-B-S-5-B)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-3-MI)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-B)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- Dwyer Instruments Flowmeters