Shop All Specialty Switches
Dwyer Instruments
Vane Flow Switch, Paddle Fl Sw No Leads
Mfr # FS-2-CND
Zoro # G407149200
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
- Service Compatible liquids.
- Temperature Limits 230°F (110°C).
- Process Connection 1" male NPT or BSPT.
- Agency Approvals CE.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # FS-2-CND
- Zoro # G407149200
- Country of Origin China
- Category Specialty Switches
Details
Features | Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation |
Service | Compatible liquids. |
Temperature Limits | 230°F (110°C). |
Process Connection | 1" male NPT or BSPT. |
Agency Approvals | CE. |
Enclosure Rating | NEMA 4 (IP64). |
Electrical Rating | 10 A res, 3 A ind @ 250 VAC. |
Set Point Adjustment | Four vane combinations and an adjustment screw. |
Pressure Limits | 145 psig (10 bar). |
Switch Type | SPDT snap switch. |
Wetted Materials | Bellow: Tin-bronze; Vane: SS; Body: Forged brass. |
Mounting Orientation | Switch must be installed vertically on horizontal pipe runs. |
Description
Paddle flow switch, NPT process connection, conduit electrical connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Standard Outlet, Duplex, White (SSRE4TR-WH-10)
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF007)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Noryl Flw Sw 25 Cfh No (P2-15)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- Dwyer Instruments Specialty Switches