Shop All Specialty Switches
Dwyer Instruments
Vane Flow Switch, Paddle Fl Sw 8'Leads
Mfr # FS-2-VANE
Zoro # G007149204
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation
- Mounting Orientation Switch must be installed vertically on horizontal pipe runs.
- Service Compatible liquids.
- Temperature Limits 230°F (110°C).
- Electrical Rating 10 A res, 3 A ind @ 250 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # FS-2-VANE
- Zoro # G007149204
- Country of Origin China
- Category Specialty Switches
Details
Features | Field adjustable set point adjustment screw allows for easy flow switch modification; Custom application set points enabled by field adjustable vane layers; Aluminum weatherproof housing permits outdoor installation |
Mounting Orientation | Switch must be installed vertically on horizontal pipe runs. |
Service | Compatible liquids. |
Temperature Limits | 230°F (110°C). |
Electrical Rating | 10 A res, 3 A ind @ 250 VAC. |
Enclosure Rating | NEMA 4 (IP64). |
Switch Type | SPDT snap switch. |
Set Point Adjustment | Four vane combinations and an adjustment screw. |
Wetted Materials | Bellow: Tin-bronze; Vane: SS; Body: Forged brass. |
Process Connection | 1" male NPT or BSPT. |
Pressure Limits | 145 psig (10 bar). |
Agency Approvals | CE. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- ENDRESS HAUSER ENDRESS HAUSER FTL51-5KAQ3/0 AGN2CB4E5A+ LIQUIPHANT M 19-253V-AC 19-55V-DC VIBRATING LEVEL SWITCH (FTL51-5KAQ3/0 AGN2CB4E5A+)
- Dwyer Instruments Switches