Shop All Manifolds
Dwyer Instruments
Valve Block Manifold, Flanged 5Vlv Manifld
Mfr # BBV-21F
Zoro # G007144322
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.6 in
- Length 10.9 in
- Width 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BBV-21F
- Zoro # G007144322
- Country of Origin India
- Category Manifolds
Dimensions
Height | 4.6 in |
Length | 10.9 in |
Width | 5.8 in |
Description
Flanged 5-valve manifold with side mounted vent valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- DWYER INSTRUMENTS Valve Block Manifold, Two Valve Block Manifol (BBV-0N)
- DWYER INSTRUMENTS Valve Block Manifold, Flngd 2Vlv Block Manifo (BBV-0F)
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-5-90)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-501)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- Dwyer Instruments Pneumatic Valves