Shop All Manometers
Dwyer Instruments
UTube Manometer, 808 Wc
Mfr # 1222-16-W/M
Zoro # G507145454
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slack Tube Length (In.) 2 in
- Width 3.4 in
- Height 24 in
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1222-16-W/M
- Zoro # G507145454
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 2 in |
Width | 3.4 in |
Height | 24 in |
Details
Weight | 0.6 lbs |
Description
U-tube manometer, range 8-0-8" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- TRACEABLE Clock Analog Hygrometer, -34 to 116 F (1079)
- PROSKIT Capacitance Meter (MT-5110)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 50 In H2O (2050)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- DWYER INSTRUMENTS Slack Tube Monometer, 1000100 Wc (1211-200)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-8)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- Dwyer Instruments Manometers