Shop All Level Sensors
Dwyer Instruments
Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn
Mfr # ULSM-10
Zoro # G407144427
product price: $1,035.99
/ea
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% of range.
- Process Connection 1" NPT, 1" BSPP (optional).
- Enclosure Rating NEMA 6P (IP68).
- Electrical Connections 4' (1.2 m) 9 conductor shielded cable.
- Features Has a 9.8´ (3 m) measuring range with a ±0.2% of range accuracy; Via free software, units can be programmed to transmit an output signal and operate four relays for control applications; Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; Ultrasonic technology paired with automatic temperature compensation provides accurate and reliable measurements in almost all conditions; Fail-safe logic is easily configured to custom applications via free software removing the need for target calibration; Full NEMA 6P submersible enclosure rating to ensure excellent product durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ULSM-10
- Zoro # G407144427
- Country of Origin United States
- Category Level Sensors
Details
Accuracy | ±0.2% of range. |
Process Connection | 1" NPT, 1" BSPP (optional). |
Enclosure Rating | NEMA 6P (IP68). |
Electrical Connections | 4' (1.2 m) 9 conductor shielded cable. |
Features | Has a 9.8´ (3 m) measuring range with a ±0.2% of range accuracy; Via free software, units can be programmed to transmit an output signal and operate four relays for control applications; Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; Ultrasonic technology paired with automatic temperature compensation provides accurate and reliable measurements in almost all conditions; Fail-safe logic is easily configured to custom applications via free software removing the need for target calibration; Full NEMA 6P submersible enclosure rating to ensure excellent product durability |
Agency Approvals | CE |
Loop Resistance | 400 Ω max. |
Output Signal | 4 to 20 mA, 2-wire; Invert: 4 to 20 mA or 20 to 4 mA; Fail-safe: 4 mA, 20 mA, 21 mA, 22 mA, or hold last. |
Service | Compatible fluids. |
Pressure Limits | 30 psi (2 bar). |
Wetted Materials | Sensor: PVDF; O-ring: FKM. |
Temperature Limits | Process: 20 to 140°F (-7 to 60°C); Ambient: -31 to 140°F (-35 to 60°C). |
Mounting Orientation | Vertical. |
Description
Ultrasonic level sensor, 9.8' (3 m) measuring range, non-contact transmitter, 4 SPST programmable relays, 1" NPT thread.
(USB adapter necessary for calibration. One adapter can program multiple units.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- DWYER INSTRUMENTS Level Switches, Level Switch Nc 10Va 9 (F7-MPP)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 2 Npt 75M (ULT-11)
- DWYER INSTRUMENTS Level Switches, Level Switch No 50Va (F7-MPP-NO)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG36LZ20)
- TELEMECANIQUE SENSORS Altrntr Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT (9038CG32Z20)
- Dwyer Instruments Sensors