Shop All Level Sensors
Dwyer Instruments
Ultrasonic Level Sensor, 2 Npt 75M
Mfr # ULT-11
Zoro # G207144429
product price: $1,668.99
/ea
Free Shipping & Returns
$1,668.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.2% FS.
- Enclosure Rating Weatherproof meets NEMA 4X, explosion-proof rated Class I, Div. 1, Groups B, C, D; Class II/III, Div. 1, Groups E, F, G.
- Electrical Connections Screw terminal.
- Features Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; FM approved explosion-proof making it ideal for use in hazardous locations; Easy programming with 6 digit LCD display and simple menu structure; Output range is adjustable with choices of inputting tank dimensions or by filling and emptying the tank while calibrating and it automatically and scaling to levels it senses; Window cover allows easy viewing of display; Fail-safe output options and diagnostic capabilities
- Display 6 character LCD.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ULT-11
- Zoro # G207144429
- Country of Origin United States
- Category Level Sensors
Details
Accuracy | ±0.2% FS. |
Enclosure Rating | Weatherproof meets NEMA 4X, explosion-proof rated Class I, Div. 1, Groups B, C, D; Class II/III, Div. 1, Groups E, F, G. |
Electrical Connections | Screw terminal. |
Features | Provides reliable, accurate, and non-contact level measurement of compatible liquids; Non-contact technology offers no moving parts to wear, jam, corrode, or get coated like contact technologies; Mapping software makes effective measuring surface only a 3" (76.2 mm) diameter column with no concerns of ladders, pipes, or other tank intrusions in the remaining sound cone; FM approved explosion-proof making it ideal for use in hazardous locations; Easy programming with 6 digit LCD display and simple menu structure; Output range is adjustable with choices of inputting tank dimensions or by filling and emptying the tank while calibrating and it automatically and scaling to levels it senses; Window cover allows easy viewing of display; Fail-safe output options and diagnostic capabilities |
Display | 6 character LCD. |
Process Connection | 2" NPT male or optional BSPT. |
Wetted Materials | Sensor: PVDF; Process Connection: 303 SS; O-ring: fluoroelastomer. |
Mounting Orientation | Vertical. |
Service | Compatible fluids. Not for use with powder and bulk solids. |
Conduit Connection | 1/2" NPT female (two) or optional M20. |
Temperature Limits | Ambient: -40 to 140°F (-40 to 60°C), Process: -4 to 140°F (-20 to 60°C). |
Pressure Limits | 30 psi (2 bar) up to 25°C (77°C). Above 25°C (77°F), rating decreases 1.667 psi per 1°C increase. See Catalog page. |
Agency Approvals | CE, FM. |
Output Signal | 4 to 20 mA or 20 to 4 mA (Two-wire). |
Description
Ultrasonic level transmitter, 7.5 m (24.6') range, explosion-proof, 2" NPT male process connection, 1/2" NPT conduit connection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24V LED+Z-Diode PG9 (7000-29021-0000000)
- DWYER INSTRUMENTS Level Switches, Level Switch No 50Va (F7-MPP-NO)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1S6)
- ENDRESS HAUSER Liquicap M Capacitance 171Psi 12-30V-Dc Other Level Sensors And Transmitter (FMI51-P1KTDJB5D1A)
- APG Programming Module for LPU2428 (RST-4101)
- Dwyer Instruments Level Sensors