Shop All Pressure Transducers
Dwyer Instruments
Transmitter, 0 to 500 PSI, 36 In Lead
Mfr # 628-14-GH-P1-E1-S1
Zoro # G0056987
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 628-14-GH-P1-E1-S1
- Zoro # G0056987
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Height | 3.5 in |
Cable Length | 3 ft |
Process Connection Size | 1/4 in |
Overall Length | 5.5 in |
Overall Width | 1.281 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN4)
- DIXON Gauge, 0 to 3000 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSS3000)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap (EPTA-S0)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI (626-14-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0142F2200#)
- Dwyer Instruments Pressure Transducers