Shop All Pressure Transducers
Dwyer Instruments
Transmitter, 0 to 150 PSI, 36 In Lead
Mfr # 628-11-GH-P1-E1-S1
Zoro # G0056953
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 150
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 628-11-GH-P1-E1-S1
- Zoro # G0056953
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5.5 in |
Overall Height | 3.5 in |
Cable Length | 3 ft |
Overall Width | 1.281 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Quality Meter, 2.5 µm / 10 µm (PCE-RCM 10)
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100)
- AMS Pocket Vane Shear Test Kit (ADDA-8456)
- PENBERTHY Gagecock, Bronze, 3/4 In.OD Glass, PR (N7BB)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI, +/-1Pct (628-13-GH-P1-E4-S1)
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit (626-14-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- DWYER INSTRUMENTS Stainless Steel Air Flow Meter (RMB-50-SSV)
- HONEYWELL 0-1500Psi 11-42V-DC Gage Pressure Transmitter (STG870-41GS6A-1-A-CHE-11S-A-30A0-FX-0000)
- Dwyer Instruments Pressure Transducers