Shop All Pressure Transducers
Dwyer Instruments
Transducer with Display, 0 to 50 Psi
Mfr # DPG-204
Zoro # G0058344
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials 316L Stainless Steel
- Socket Material 316L Stainless Steel
- Manufacturers Warranty Length 1 yr
- Digital Gauge Accuracy +/-0.25%
- Case Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DPG-204
- Zoro # G0058344
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 in |
Nominal Dial Size | 3 in |
Height | 3 5/8 in |
Cable Length | 3 ft |
Length | 1 5/8 in |
Gauge Process Connection Size | 1/4 in |
Description
Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials 316L Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/cm2, kPa, mbar, mm Hg, oz/in�, psig, Output 4 to 20mA DC, Series DPG-200, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT (PFQ1220)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- ZORO SELECT Vacuum Gauge, Test, 2-1/2 In (4FML8)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead (626-16-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit (626-14-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- DWYER INSTRUMENTS Flow Meter Range 50-500 (RMB-56-SSV)
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead (626-13-GH-P1-E1-S1)
- Dwyer Instruments Pressure Transducers