Shop All Pressure Transducers
Dwyer Instruments
Transducer with Display, 0 to 3000 Psi
Mfr # DPG-210
Zoro # G0058405
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital Gauge Display Units bar, ft wc, in Hg, kg/sq cm, psi
- Housing Aluminum
- Case Color Black
- Loop Resistance 600 Ohm Max
- Wetted Materials 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DPG-210
- Zoro # G0058405
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Gauge Nominal Dial Size | 3 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Gauge Connection Size | 1/4 in |
Gauge Process Connection Size | 1/4 in |
Length | 1 5/8 in |
Nominal Dial Size | 3 in |
Height | 3 5/8 in |
Cable Length | 3 ft |
Description
Digital Vacuum Gauge with Transmitter, Nominal Dial Size 3 in, Wetted Materials 316L Stainless Steel, Accuracy +/-0.25 Percent of Full Scale, Minimum Pressure 0 psi, Maximum Pressure 3,000 psi, Display Units bar, ft wc, in Hg, kg/cm2, psig, Output 4 to 20mA DC, Series DPG-200, Gauge Primary Range Units psi, Gauge Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Gauge Process Connection Location Bottom, Gauge Process Connection Size 1/4 in, Gauge Process Connection Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (PFQ2491-DRY-2FF)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- DWYER INSTRUMENTS Transmitter, 0 to 30 PSI, 36 In Lead (628-08-GH-P1-E1-S1)
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct (628-00-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 300 PSI, Conduit (626-13-CB-P1-E5-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 150 PSI, 36 In Lead (628-11-GH-P1-E1-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 300 PSI, 36 In Lead (628-13-GH-P1-E1-S1)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215EW7500#)
- Dwyer Instruments Pressure Transducers