Shop All Programmable Controller Accessories
Dwyer Instruments
Timer Controller, Final Assy Dct 1010Dc
Mfr # DCT1010DC
Zoro # G207149073
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Limits 10 psi (68.95 kPa).
- Agency Approvals CE.
- Output Signal 4-20 mA.
- Fuse 3 A @ 250 VAC.
- Solenoid Supply 3A maximum per channel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DCT1010DC
- Zoro # G207149073
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Pressure Limits | 10 psi (68.95 kPa). |
Agency Approvals | CE. |
Output Signal | 4-20 mA. |
Fuse | 3 A @ 250 VAC. |
Solenoid Supply | 3A maximum per channel. |
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Process Connections | Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing. |
Accuracy | ±1.5% F.S. @ 73°F (22.8°C). |
Power Consumption | 5 W. |
Output Channels | 6, 10 & 22 channels. |
Power Requirements | 10-30 VDC. |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Description
Dust collector timer controller, 10 channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 9A, 600V AC, Indicating (FRS-R-9ID)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 100 PK (SVS2-5-100)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT632)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- TOSHIBA Low Voltage Drive VFAS34007PC (VFAS3-4007PC)
- Dwyer Instruments Programmable Logic Controls (PLC)