Shop All Programmable Controller Accessories
Dwyer Instruments
Timer Controller, Dct 1122 Assy
Mfr # DCT1122
Zoro # G907149182
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temperature Limits -40 to 176°F (-40 to 80°C).
- Power Requirements 85 to 270 VAC, 50 or 60 Hz.
- Output Channels 6, 10 & 22 channels. Expandable to 255 channels using DCT1122 & DCT1110 channel expander boards.
- Process Connections Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing.
- Accuracy ±1.5% F.S. @ 73°F (22.8°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DCT1122
- Zoro # G907149182
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Power Requirements | 85 to 270 VAC, 50 or 60 Hz. |
Output Channels | 6, 10 & 22 channels. Expandable to 255 channels using DCT1122 & DCT1110 channel expander boards. |
Process Connections | Two barbed connections for use with 1/8" (3.18 mm) or 3/16" (4.76 mm) I.D. tubing. |
Accuracy | ±1.5% F.S. @ 73°F (22.8°C). |
Pressure Limits | 10 psi (68.95 kPa). |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Output Signal | 4-20 mA. |
Solenoid Supply | 3A maximum per channel. |
Fuse | 3 A @ 250 VAC. Low voltage control circuitry is isolated from the line voltage for system safety. |
Agency Approvals | cUL, UL. |
Power Consumption | 5 W. |
Description
Channel expander, 22 channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC120)
- LINEMASTER Airval - Classic (2E-30A2-S)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT622-A-SC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- EDWARDS SIGNALING Triliptical Blue Adaptabeacon 24V-Dc Pcb Circuit Board (102LS-SLEDB-G1)
- Dwyer Instruments Programmable Controller Accessories