Shop All Programmable Controller Accessories
Dwyer Instruments
Timer Controller, Assembly
Mfr # DCT622
Zoro # G607148997
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design
- On Time 50 msec to 500 msec.
- Agency Approvals CE, cUL, UL.
- Fuse Type 3 AG, 3 A @ 250 VAC.
- Power Requirements 85 to 270 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DCT622
- Zoro # G607148997
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Features | Better synchronized on-time pulse to the power line for better pulse stability; Adjustable potentiometers to select time-on and time-off settings; Simple and easy to use design |
On Time | 50 msec to 500 msec. |
Agency Approvals | CE, cUL, UL. |
Fuse | Type 3 AG, 3 A @ 250 VAC. |
Power Requirements | 85 to 270 VAC. |
Power Consumption | 1.2 W. |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Off Time | 1 second to 180 seconds. |
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Off Time Accuracy | 5% of setting. |
Solenoid Supply | 300 VA. |
On Time Accuracy | ±5% of setting. |
On Time Stability | ±1 msec. |
Output Channels | 4, 6, 10, 22 and 32 channels available. |
Description
Timer controller, 22 channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- RACO Compression Coupling, 1" Conduit (2924)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- Dwyer Instruments Programmable Controller Accessories