Shop All Programmable Controller Accessories
Dwyer Instruments
Timer Controller, Assembly
Mfr # DCT510A
Zoro # G407149170
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Simple and easy to use design; Optional weatherproof enclosure available
- Off Time 1 second to 180 seconds.
- Solenoid Supply 3A max. per channel.
- Agency Approvals CE, cUL, UL.
- Temperature Limits -40 to 140°F (-40 to 60°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DCT510A
- Zoro # G407149170
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Features | Simple and easy to use design; Optional weatherproof enclosure available |
Off Time | 1 second to 180 seconds. |
Solenoid Supply | 3A max. per channel. |
Agency Approvals | CE, cUL, UL. |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
On Time | 50 msec to 500 msec. |
Fuse | Type 3 AG, 3 A @ 250 VAC. |
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Output Channels | 4, 6, & 10 channels. |
On Time Stability | ±1 ms. |
On Time Accuracy | ±10 msec. |
Power Consumption | 2.5 W. |
Power Requirements | 102 to 132 VAC 50 or 60 Hz. |
Off Time Accuracy | ±5% of setting. |
Description
Low cost timer controller, 10 channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x6.5" (RLH-065-010-RD)
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- TRANE DUAL BINARY INPUT PCB CIRCUIT BOARD (UCP3 6400-1104-03)
- Dwyer Instruments Programmable Logic Controls (PLC)