Shop All Programmable Controller Accessories
Dwyer Instruments
Timer Controller, Assembly
Mfr # DCT506A
Zoro # G107149203
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Simple and easy to use design; Optional weatherproof enclosure available
- Off Time 1 second to 180 seconds.
- On Time 50 msec to 500 msec.
- On Time Stability ±1 ms.
- Solenoid Supply 3A max. per channel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DCT506A
- Zoro # G107149203
- Country of Origin United States
- Category Programmable Controller Accessories
Details
Features | Simple and easy to use design; Optional weatherproof enclosure available |
Off Time | 1 second to 180 seconds. |
On Time | 50 msec to 500 msec. |
On Time Stability | ±1 ms. |
Solenoid Supply | 3A max. per channel. |
Fuse | Type 3 AG, 3 A @ 250 VAC. |
On Time Accuracy | ±10 msec. |
Off Time Accuracy | ±5% of setting. |
Agency Approvals | CE, cUL, UL. |
Power Consumption | 2.5 W. |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Storage Temperature Limits | -40 to 176°F (-40 to 80°C). |
Power Requirements | 102 to 132 VAC 50 or 60 Hz. |
Output Channels | 4, 6, & 10 channels. |
Description
Low cost timer controller, 6 channels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- IRIS Flame Monitoring Signal Processor Other Plc And Dcs Module (700DC)
- Dwyer Instruments Programmable Controller Accessories