Shop All Thermocouple Wire
Dwyer Instruments
Thermocouple Wire, 24 AWG Wire Size
Mfr # A-TC-K100-FEP
Zoro # G4517627
original price:
$118.13
18% off
new price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation K
- Wire Size 24 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A-TC-K100-FEP
- Zoro # G4517627
- Country of Origin India
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Details
Trade Designation | K |
Conductor Design | Stranded |
Insulation Material | FEP |
Jacket Color | Yellow |
Number of Conductors | 2 |
Item | Thermocouple Wire |
Wire Type | Type K |
Temperature Limits | FEP Insulation: 392°F (200°C); Fiberglass Insulation: 842°F (450°C). |
Description
Thermocouple Wire, Wire Type Type K, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Yellow, Number of Conductors 2, Insulation Material FEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- Dwyer Instruments Thermocouple Wire