Shop All Thermocouple Wire
Dwyer Instruments
Thermocouple Wire, 24 AWG Wire Size
Mfr # A-TC-J100-FEP
Zoro # G4516489
original price:
$61.89
15% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation J
- Wire Size 24 AWG
- Conductor Design Stranded
- Length 100 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A-TC-J100-FEP
- Zoro # G4516489
- Country of Origin India
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Details
Trade Designation | J |
Conductor Design | Stranded |
Insulation Material | FEP |
Jacket Color | Black |
Number of Conductors | 1 |
Item | Thermocouple Wire |
Wire Type | Type J |
Features | NEMA 4X (IP65) Front Panel Resists Dust & Moisture; Four Password Protected Security Levels; Front Panel Programmability; 16 Segments of Ramp/Soak with Program End Control; Operates on 100-240 VAC, 132-240 VDC |
Display | Two 4-digit, 7 segment, 0.56" (14.2 mm) high LED. |
Operating Temperature | 14 to 131°F (-10 to 55°C). |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Front Panel Rating | NEMA 4X (IP66). |
Control Output Ratings | Relay: SPDT, 10 A @ 240 VAC resistive, 1/2 hp @ 120 VAC, 1/3 hp @ 240 VAC; Alarm Relay: SPST, 3 A @ 240 VAC resistive; Proportional Current: 0-20 mA DC, scalable into 600 ohms maximum. |
Description
Thermocouple Wire, Wire Type Type J, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Black, Number of Conductors 1, Insulation Material FEP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- DORMEYER Solenoid, 1/4 - 1 in, Intermittent (7014)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- Dwyer Instruments Thermocouple Wire