Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Temperature Switch, Temp Sw Type J 24Vac
Mfr # TCS-4041
Zoro # G607149031
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Temperature Limits Ambient: 32 to 158°F (0 to 70°C); Storage: -4 to 176°F (-20 to 80°C).
- Power Requirements 115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC(depending on model).
- Output SPDT relay rated 16 A @ 240 VAC resistive.
- Memory Backup Nonvolatile memory.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TCS-4041
- Zoro # G607149031
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Temperature Limits | Ambient: 32 to 158°F (0 to 70°C); Storage: -4 to 176°F (-20 to 80°C). |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC(depending on model). |
Output | SPDT relay rated 16 A @ 240 VAC resistive. |
Memory Backup | Nonvolatile memory. |
Front Panel Rating | IP64. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Description
Thermocouple temperature switch, type J/K/S Input, 24 VAC/VDC, °C.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- Dwyer Instruments Thermocouples Assemblies