Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Temperature Switch, Temp Sw Type J 12Vac
Mfr # TCS-4031
Zoro # G407149132
product price: $87.35
/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Power Requirements 115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC(depending on model).
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
- Front Panel Rating IP64.
- Output SPDT relay rated 16 A @ 240 VAC resistive.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TCS-4031
- Zoro # G407149132
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC, or 24 VAC/VDC(depending on model). |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Front Panel Rating | IP64. |
Output | SPDT relay rated 16 A @ 240 VAC resistive. |
Temperature Limits | Ambient: 32 to 158°F (0 to 70°C); Storage: -4 to 176°F (-20 to 80°C). |
Memory Backup | Nonvolatile memory. |
Description
Thermocouple temperature switch, type J/K/S Input, 12 VAC/VDC, °C.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- RACO Electrical Box, 110 cu in, Gang Box, 4 Gang, Steel, Rectangular (943)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- AAON Digital Room Temperature Sensor (ASM01817)
- Dwyer Instruments Temperature Sensors