Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Limit Controller, Limit Cont Temp
Mfr # TSF-4040
Zoro # G707149054
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Output SPDT relay rated 16 A @ 240 VAC resistive.
- Agency Approvals CE, FM, cURus.
- Features FM approved temperature limiting control; Integral and remote reset capabilities
- Front Panel Rating IP64 (NEMA 3R).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4040
- Zoro # G707149054
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Output | SPDT relay rated 16 A @ 240 VAC resistive. |
Agency Approvals | CE, FM, cURus. |
Features | FM approved temperature limiting control; Integral and remote reset capabilities |
Front Panel Rating | IP64 (NEMA 3R). |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model). |
Memory Backup | Nonvolatile memory. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Temperature Limits | >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C). |
Power Consumption | 4 VA. |
Description
Thermocouple limit control, type J/K/S input, 24 VAC/VDC, °F.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 12 (HF323J)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- HILLSDALE TERMINAL Automotive Fuse, 5A, Not Rated, 500 PK (63105)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type J Thermocouple With 6 Spade Terminals (122095-84)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-E)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- FISHER SCIENTIFIC Probe 0-100C Other Temperature Sensor (13-636-16)
- Dwyer Instruments Sensors