Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Limit Controller, 24VacVdc F
Mfr # TSF-4040-MDF
Zoro # G907149076
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Agency Approvals CE, cURus. (DF models only).
- Features UL approved limit control
- Memory Backup Nonvolatile memory.
- Power Consumption 4 VA @ 230 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4040-MDF
- Zoro # G907149076
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Agency Approvals | CE, cURus. (DF models only). |
Features | UL approved limit control |
Memory Backup | Nonvolatile memory. |
Power Consumption | 4 VA @ 230 VAC. |
Front Panel Rating | IP64. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Output | NO SPST relay rated 16 A @ 240 VAC resistive. |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Description
Limit Control Temp, Type J/K Input, 24 VAC/VDC, °F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- REMINGTON INDUSTRIES 14/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (14DBCRED/BLA250)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- Dwyer Instruments Temperature Sensors