Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Limit Controller, 230V C
Mfr # TSF-4021-DF
Zoro # G907149014
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Output NO SPST relay rated 16 A @ 240 VAC resistive.
- Features UL approved limit control
- Power Consumption 4 VA @ 230 VAC.
- Agency Approvals CE, cURus. (DF models only).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4021-DF
- Zoro # G907149014
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Output | NO SPST relay rated 16 A @ 240 VAC resistive. |
Features | UL approved limit control |
Power Consumption | 4 VA @ 230 VAC. |
Agency Approvals | CE, cURus. (DF models only). |
Front Panel Rating | IP64. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Memory Backup | Nonvolatile memory. |
Description
Limit Control Temp, Type J/K Input, 230V, °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- ABB A12-30-10-51, A12, 3P CONTR, 480/60,400-415/50 (A12-30-10-51)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- Dwyer Instruments Thermocouples Assemblies