Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Limit Controller, 100V F
Mfr # TSF-4010-MDF
Zoro # G007149198
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Front Panel Rating IP64.
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
- Agency Approvals CE, cURus. (DF models only).
- Storage Temperature -4 to 176°F (-20 to 80°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4010-MDF
- Zoro # G007149198
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Front Panel Rating | IP64. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Agency Approvals | CE, cURus. (DF models only). |
Storage Temperature | -4 to 176°F (-20 to 80°C). |
Output | NO SPST relay rated 16 A @ 240 VAC resistive. |
Features | UL approved limit control |
Memory Backup | Nonvolatile memory. |
Power Consumption | 4 VA @ 230 VAC. |
Description
Limit Control Temp, Type J/K Input, 110V, °F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 30A, 250V AC, Non-Indicating (LNRK030)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DAIKIN Temp Sensor Assy (349982403)
- Dwyer Instruments Temperature Sensors