Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple limit control, type J/K/S input, 230 V, Deg C
Mfr # TSF-4021
Zoro # G210389312
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Temperature Limits >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C).
- Memory Backup Nonvolatile memory.
- Agency Approvals CE, FM, cURus.
- Power Consumption 4 VA.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4021
- Zoro # G210389312
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Accuracy | ±1% FS. |
Temperature Limits | >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C). |
Memory Backup | Nonvolatile memory. |
Agency Approvals | CE, FM, cURus. |
Power Consumption | 4 VA. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Output | SPDT relay rated 16 A @ 240 VAC resistive. |
Features | FM approved temperature limiting control; Integral and remote reset capabilities |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model). |
Front Panel Rating | IP64 (NEMA 3R). |
Description
Thermocouple limit control, type J/K/S input, 230 V, °C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type J Thermocouple With 6 Spade Terminals (122095-84)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- Dwyer Instruments Temperature Sensors