Shop All Thermocouple Adapters
Dwyer Instruments
Thermocouple limit control, type J/K/S input, 12 VAC/VDC, Deg C
Mfr # TSF-4031
Zoro # G110389313
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Memory Backup Nonvolatile memory.
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
- Agency Approvals CE, FM, cURus.
- Temperature Limits >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C).
- Accuracy ±1% FS.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4031
- Zoro # G110389313
- Country of Origin Spain
- Category Thermocouple Adapters
Details
Memory Backup | Nonvolatile memory. |
Display | 3-digit, red, 1/2" (12.7 mm) digits, plus sign. |
Agency Approvals | CE, FM, cURus. |
Temperature Limits | >Ambient: 32 to 150°F (0 to 65°C); Storage: -4 to 176°F (-20 to 80°C). |
Accuracy | ±1% FS. |
Features | FM approved temperature limiting control; Integral and remote reset capabilities |
Power Consumption | 4 VA. |
Output | SPDT relay rated 16 A @ 240 VAC resistive. |
Front Panel Rating | IP64 (NEMA 3R). |
Power Requirements | 115 VAC, 230 VAC, 12 VAC/VDC or 24 VAC/VDC (depending on model). |
Description
Thermocouple limit control, type J/K/S input, 12 VAC/VDC, °C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- MINCO RESISTANCE TEMPERATURE HOLDER RTD AND THERMOCOUPLE PARTS AND ACCESSORY (FG118)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- Dwyer Instruments Thermocouple Adapters