Shop All Temperature Probes
Dwyer Instruments
Thermo Anemometer Air Velocity, 6-Pin, SS
Mfr # AP2
Zoro # G7506737
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 Degrees to 200 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type 6 Pin
- Probe Length 8 in
- Temp. Range (C) -29 Degrees to 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AP2
- Zoro # G7506737
- UPC # 094700904355
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/4 in x 8 in |
Probe Diameter | 0.25 in |
Description
Thermo-Anemometer Probe, For Application Air, Dry, Probe Size 1/4 in x 8 in, -20 Degrees to 200 Degrees F/-29 Degrees to 100 Degrees C, Thermo-Anemometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANWA Digital Multimeter with True RMS and PC Link (PC7000)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/30#)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 24 VacDc (TST-041)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 12 In L (TE-DFG-B1244-00)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Refrigeration Sw (TSX3-520122)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ3)
- Dwyer Instruments Temperature Probes