Shop All Temperature Controllers
Dwyer Instruments
TemperatureProcess Loop Controller, 116Din Temp Con 2Ei
Mfr # 16G-63-11
Zoro # G507149001
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 5 VA max.
- Features On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
- Accuracy ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up.
- Display Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
- Alarm Relay Ratings 3 A @ 250 VAC resistive.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 16G-63-11
- Zoro # G507149001
- Country of Origin China
- Category Temperature Controllers
Details
Power Consumption | 5 VA max. |
Features | On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware |
Accuracy | ± 1.8°F plus ±0.3% of span (±1°C plus ±0.3% of span) at 77°F (25°C) after 20 minutes warm up. |
Display | Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD. |
Alarm Relay Ratings | 3 A @ 250 VAC resistive. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Agency Approvals | CE, cULus. |
Power Requirements | 100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%. |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Memory Backup | Nonvolatile memory. |
Storage Temperature | -42 to 150°F (-20 to 65°C). |
Communication | RS-485 Modbus® ASCII/RTU communication protocol. |
Front Panel Rating | IP66. |
Description
1/16 DIN temperature/controller, linear voltage/relay, RS485, 2 event inputs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T48HC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAR4)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EP32)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- Dwyer Instruments Programmable Logic Controls (PLC)