Shop All Temperature Controllers
Dwyer Instruments
Temperature/process controller, one relay output, with alarm
Mfr # 26130
Zoro # G310113558
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.25% of span, ±1 least significant digit.
- Display Two 4-digit, 7 segment, 0.56" (14.2 mm) high LED.
- Operating Temperature 14 to 131°F (-10 to 55°C).
- Control Output Ratings Relay: SPDT, 10 A @ 240 VAC resistive, 1/2 hp @ 120 VAC, 1/3 hp @ 240 VAC; Alarm Relay: SPST, 3 A @ 240 VAC resistive; Proportional Current: 0-20 mA DC, scalable into 600 ohms maximum.
- Front Panel Rating NEMA 4X (IP66).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 26130
- Zoro # G310113558
- Country of Origin United States
- Category Temperature Controllers
Details
Accuracy | ±0.25% of span, ±1 least significant digit. |
Display | Two 4-digit, 7 segment, 0.56" (14.2 mm) high LED. |
Operating Temperature | 14 to 131°F (-10 to 55°C). |
Control Output Ratings | Relay: SPDT, 10 A @ 240 VAC resistive, 1/2 hp @ 120 VAC, 1/3 hp @ 240 VAC; Alarm Relay: SPST, 3 A @ 240 VAC resistive; Proportional Current: 0-20 mA DC, scalable into 600 ohms maximum. |
Front Panel Rating | NEMA 4X (IP66). |
Description
Temperature/process controller, one relay output, with alarm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie 100PK (222267)
- GENERAC Maintenance Kit, 992Cc Engine (GP15000E, GP17500E) (5721)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HM)
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle (4904BGRY)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- Dwyer Instruments Programmable Logic Controls (PLC)