Shop All Temperature Controllers
Dwyer Instruments
TemperatureProcess Controller, 14 Din Temp Controll
Mfr # 4B-53-LV
Zoro # G007149167
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Display Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Accuracy ±0.25% span, ±1 least significant digit.
- Power Consumption 5 VA max.
- Inputs Thermocouple, RTD, DC voltages or DC current.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 4B-53-LV
- Zoro # G007149167
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Display | Two 4-digit, 7 segment. PV: 3/4" H (19 mm) red; SV: 1/2" H (12.7 mm) green. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Accuracy | ±0.25% span, ±1 least significant digit. |
Power Consumption | 5 VA max. |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Memory Backup | Nonvolatile memory. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Front Panel Rating | IP56. |
Control Output Ratings | Relay: SPDT, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA; Linear Voltage: 0-10 V. |
Agency Approvals | CE, cUL, UL. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Description
1/4 DIN temperature/process controller, (1) current output and (1) relay output, low voltage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-0-DC24)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS218SAMAU20)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- Dwyer Instruments Temperature Controllers