Shop All Temperature Controllers
Dwyer Instruments
TemperatureProcess Controller, 116 Din Temp Cont
Mfr # 16B-23-LV
Zoro # G207149011
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.25% span, ±1 least significant digit.
- Power Consumption 5 VA max.
- Features Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
- Display Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
- Agency Approvals CE, cUL, UL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 16B-23-LV
- Zoro # G207149011
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Details
Accuracy | ±0.25% span, ±1 least significant digit. |
Power Consumption | 5 VA max. |
Features | Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions |
Display | Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green. |
Agency Approvals | CE, cUL, UL. |
Memory Backup | Nonvolatile memory. |
Communication | RS-485 Modbus® A-5-11/RTU communication protocol. |
Operating Temperature | 32 to 122°F (0 to 50°C). |
Inputs | Thermocouple, RTD, DC voltages or DC current. |
Control Output Ratings | Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA. |
Front Panel Rating | IP56. |
Description
1/16 DIN temperature/process controller, voltage pulse output 1 and relay output 2, low voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESNM)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621VBK)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- TECHFLEX Fiberglass Tape, Aluminum, 1-1/2" (TST1.50SV)
- Dwyer Instruments Programmable Logic Controls (PLC)