Shop All Temperature & Humidity Transmitters
Dwyer Instruments
TemperatureHumidity Transmitter
Mfr # RHP-2N4B
Zoro # G507158331
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.1 in
- Height 1.5 in; 38.1 mm
- Length 5.1 in
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2N4B
- Zoro # G507158331
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Width | 4.1 in |
Height | 1.5 in; 38.1 mm |
Length | 5.1 in |
Details
Weight | 0.3 lbs |
Description
North American Wall Mount Humidity / Temperature Transmitter with 2% accuracy and universal current / voltage output for RH and 10K Type II thermistor Temperature Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (GF813P)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0602)
- SPER SCIENTIFIC Bluetooth Sound Meter (850019)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1A)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Radn Shld 420Ma (RHP-2R1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3, 420Ma HmdTemp (RHPLC-3N11)
- FOXBORO 0-250F 8-30V-DC TEMPERATURE TRANSMITTER (RTT80-T1SSQNAFN-M1)
- Dwyer Instruments Temperature & Humidity Transmitters