Shop All Temperature & Humidity Transmitters
Dwyer Instruments
TemperatureHumidity Transmitter
Mfr # RHP-2N40
Zoro # G107158267
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3 in
- Width 4.2 in
- Height 1.4 in; 35.56 mm
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RHP-2N40
- Zoro # G107158267
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Length | 5.3 in |
Width | 4.2 in |
Height | 1.4 in; 35.56 mm |
Details
Weight | 0.3 lbs |
Description
North American Wall Mount Humidity Transmitter with 2% accuracy and universal current / voltage output for RH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Case, Polyester Padded, Black, 260 Case (00834)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M1-APO)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur (RHT-R016)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-3O10)
- Dwyer Instruments Temperature & Humidity Transmitters