Shop All Single-Gas Detectors
Dwyer Instruments
TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm Temp
Mfr # CDT-2D44
Zoro # G907158344
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.80 in
- Height 4.50 in
- Depth 130 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # CDT-2D44
- Zoro # G907158344
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Width | 5.80 in |
Height | 4.50 in |
Depth | 130 in |
Description
Carbon Dioxide Transmitter, duct mount, 2000 ppm CO2 range, 4 to 20 mA / 0 to (5 or 10) VDC CO2 output & temperature output.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026YB)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 19L418, PR (61CV56)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N4B)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- Dwyer Instruments Single-Gas Detectors