Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Temperature Transducer, 32 to 392F
Mfr # 651A-20
Zoro # G3151906
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD
- Temp. Range 32 to 392 Degrees F
- Power Required 10 to 32V DC
- Mounting Surface
- Output 4 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 651A-20
- Zoro # G3151906
- UPC # 094700932099
- Country of Origin United Kingdom
- Category Temperature & Humidity Transmitters
Dimensions
Overall Diameter | 1.66 in |
Details
Item | Temperature Transducer |
Sensor Type | RTD |
Temp. Range | 32 to 392 Degrees F |
Power Required | 10 to 32V DC |
Mounting | Surface |
Output | 4 to 20mA DC |
Temp. Accuracy | +/-0.2% of Reading |
Response Time | 200 msec |
Includes | Instructions |
Electrical Connections | Screw Terminals |
Standards | CE |
Features | Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available |
Temperature Range | 32 to 392 Degrees F |
Temperature Accuracy | +/-0.2 Degrees C plus 0.2% reading |
Sensing Element Type | Pt100 RTD |
Series | 651 |
Transmitter Type | Head-Mount Compact Temperature Transmitter |
Maximum Sensed Temperature | 392 Degrees F |
Input Type | RTD |
Storage Temperature Range | 160 Degrees F (70 Degrees C) |
Minimum Sensed Temperature | 32 Degrees F |
Description
Temperature Transducer, Sensing Element Type Pt100 RTD, Minimum Sensed Temperature 32 Degrees F, Maximum Sensed Temperature 392 Degrees F, Temperature Accuracy +/-0.2 Degrees C plus 0.2 Percent reading, Power Required 10 to 32V DC, Output 4 to 20mA DC, Electrical Connections Screw Terminals, Series 651, Features Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available, Includes Instructions, Input Type RTD, Overall Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Infrared Thermometer, Backlit LCD, -4 Degrees to 630 Degrees F, Single Dot Laser Sighting (IR400)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi/kg/cm2, 7/16"-20 Back Conn, Glycerin Filled (25-310-SST-5000-psi/kg/cm2)
- JONES STEPHENS Water Test Gauge, w/Indicator, 160 PSI (J66302)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- DWYER INSTRUMENTS Humidity Transducer, 15 to 35VDC (RHP-2D20)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-104-W-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp Remote Mt Cur (RHT-R016)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, RhTemp 420Ma 3 (WHT-311)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- Dwyer Instruments Temperature & Humidity Transmitters