Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Temperature Transducer, 32 to 212F
Mfr # 651TC-01
Zoro # G1222864
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 122 Degrees F
- Sensor Type Type K
- Power Required 10 to 32V DC
- Mounting Surface
- Output 4 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 651TC-01
- Zoro # G1222864
- Country of Origin United Kingdom
- Category Temperature & Humidity Transmitters
Dimensions
Overall Diameter | 1.66 in |
Details
Item | Temperature Transducer |
Temp. Range | 32 to 122 Degrees F |
Sensor Type | Type K |
Power Required | 10 to 32V DC |
Mounting | Surface |
Output | 4 to 20mA DC |
Temp. Accuracy | +/-0.1% Full Scale |
Includes | Instructions |
Response Time | 2 msec |
Electrical Connections | Screw Terminals |
Standards | CE |
Features | Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available |
Minimum Sensed Temperature | 32 Degrees F |
Input Type | K Type |
Temperature Accuracy | +/-0.1% FS Plus Cold Junction Errors |
Storage Temperature Range | 160 Degrees F (70 Degrees C) |
Temperature Range | 32 to 212 Degrees F |
Sensing Element Type | Type K Thermocouple |
Transmitter Type | Head-Mount Compact Temperature Transmitter |
Maximum Sensed Temperature | 212 Degrees F |
Series | 651 |
Description
Temperature Transducer, Sensing Element Type Type K Thermocouple, Minimum Sensed Temperature 32 Degrees F, Maximum Sensed Temperature 212 Degrees F, Temperature Accuracy +/-0.1 Percent FS Plus Cold Junction Errors, Power Required 10 to 32V DC, Output 4 to 20mA DC, Electrical Connections Screw Terminals, Series 651, Features Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available, Includes Instructions, Input Type K Type, Overall Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- ARROW PNEUMATICS Arrow Mini Air Regulator R262g, Glass Filled Nylon, 1/4" Npt, 250 Psi (R262G)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- DWYER INSTRUMENTS Humidity Transmitter, Hum Remote Mt Cur (RHU-R016)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D2F)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-2D10)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- Dwyer Instruments Temperature & Humidity Transmitters