Shop All Temperature & Humidity Transmitters
Dwyer Instruments
Temperature Transducer, 32 to 212F
Mfr # 651A-10
Zoro # G2234014
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 32 to 212 Degrees F
- Sensor Type RTD
- Power Required 10 to 32V DC
- Mounting Surface
- Output 4 to 20mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 651A-10
- Zoro # G2234014
- UPC # 094704523248
- Country of Origin United Kingdom
- Category Temperature & Humidity Transmitters
Dimensions
Overall Diameter | 1.66 in |
Details
Item | Temperature Transducer |
Temp. Range | 32 to 212 Degrees F |
Sensor Type | RTD |
Power Required | 10 to 32V DC |
Mounting | Surface |
Output | 4 to 20mA DC |
Temp. Accuracy | +/-0.2% of Reading |
Electrical Connections | Screw Terminals |
Includes | Instructions |
Response Time | 200 msec |
Features | Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available |
Standards | CE |
Temperature Accuracy | +/-0.2 Degrees C plus 0.2% reading |
Maximum Sensed Temperature | 212 Degrees F |
Sensing Element Type | Pt100 RTD |
Minimum Sensed Temperature | 32 Degrees F |
Input Type | RTD |
Storage Temperature Range | 160 Degrees F (70 Degrees C) |
Transmitter Type | Head-Mount Compact Temperature Transmitter |
Temperature Range | 32 to 212 Degrees F |
Series | 651 |
Description
Temperature Transducer, Sensing Element Type Pt100 RTD, Minimum Sensed Temperature 32 Degrees F, Maximum Sensed Temperature 212 Degrees F, Temperature Accuracy +/-0.2 Degrees C plus 0.2 Percent reading, Power Required 10 to 32V DC, Output 4 to 20mA DC, Electrical Connections Screw Terminals, Series 651, Features Standard Temperature Sensor Head Enclosure Mounting, Various Preset Ranges Available, Includes Instructions, Input Type RTD, Overall Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- SUPERIOR ELECTRIC Pin Type Moisture Meter Range 5~45% Digital Display (T2000)
- RIDGID RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt (50557)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-2O11)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-106-W-LCD)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHPX-2SDA0-00)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O1B)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- Dwyer Instruments Temperature & Humidity Transmitters