Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sensor
Mfr # TE-RND-B
Zoro # G107149173
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F).
- Temperature Limits Operating: -40 to 302°F (-40 to 150°C).
- Enclosure Rating TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-RND-B
- Zoro # G107149173
- Country of Origin China
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F). |
Temperature Limits | Operating: -40 to 302°F (-40 to 150°C). |
Enclosure Rating | TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54). |
Description
Outside air temperature sensor with radiation shield, 10K Ω Type II thermistor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO (14DUD320G)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- ZORO SELECT Terminal Strip, 15A, 8 Pole, 300VAC (6ZEF8)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type J Thermocouple With 6 Spade Terminals (122095-84)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- Dwyer Instruments Thermocouples Assemblies