Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sensor
Mfr # TE-OND-B
Zoro # G707149146
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F).
- Temperature Limits Operating: -40 to 302°F (-40 to 150°C).
- Enclosure Rating TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-OND-B
- Zoro # G707149146
- Country of Origin China
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temperature sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temperature sensor: DIN class A: ±0.15°C @ 0°C (±0.28°F @ 32°F). |
Temperature Limits | Operating: -40 to 302°F (-40 to 150°C). |
Enclosure Rating | TE-OND/TE-RND: NEMA 4X (IP65); TE-OSA: NEMA 3R (IP54). |
Description
Outside air temperature sensor, 10K Ω Type II thermistor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (37106271)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Green (HS364-S100-GREEN)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- Dwyer Instruments Sensors