Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sens Na Wall Mnt
Mfr # TE-NND-F
Zoro # G007149181
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
- Features North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
- Temperature Limits -40 to 140°F (-40 to 60°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-NND-F
- Zoro # G007149181
- Country of Origin United States
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F). |
Features | North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Description
NA Wall Mount Temperature Sensor, 20K Ohm Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR1GH5)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- Dwyer Instruments Thermocouples Assemblies