Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sens Na Wall Mnt
Mfr # TE-NND-D
Zoro # G007149129
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
- Temperature Limits -40 to 140°F (-40 to 60°C).
- Features North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # TE-NND-D
- Zoro # G007149129
- Country of Origin United States
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F). |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Features | North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements |
Description
NA Wall Mount Temperature Sensor, Pt100 Ohm RTD Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-A)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- Dwyer Instruments Temperature Sensors