Shop All Thermocouples Assemblies
Dwyer Instruments
Temperature Sensor, Temp Sens Na Wall Mnt
Mfr # TE-NND-B
Zoro # G807149084
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F).
- Temperature Limits -40 to 140°F (-40 to 60°C).
- Features North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # TE-NND-B
- Zoro # G807149084
- Country of Origin United States
- Category Thermocouples Assemblies
Details
Accuracy | Thermistor temp sensor: ±0.22°C @ 25°C (±0.4°F @ 77°F); RTD temp sensor: DIN class B; ±0.3°C @ 0°C (±.54°F @ 32°F). |
Temperature Limits | -40 to 140°F (-40 to 60°C). |
Features | North American or European housing aesthetic options; Uniform look matches other Dwyer wall mount devices; Universal mounting plate meets various installation requirements |
Description
NA Wall Mount Temperature Sensor, 10K Ohm Type II Sensor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- WIEGMANN Enclosure Window Kit, 11.5in. Hx8.5in. W (WAPWK0905NF)
- BRYANT Straight Blade Male Plug, Commercial/Industrial, Internal Grounding, 15A, 125V, 5-15P, Black (5965B)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 010Vdc (BTT-N00-4)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- Dwyer Instruments Temperature Sensors