Shop All Temperature Controllers
Dwyer Instruments
Temperature controller/process, with alarm, 1 5 VDC output and 1 relay output
Mfr # 32A123
Zoro # G710113608
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Consumption 5 VA maximum.
- Display Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs.
- Accuracy ±0.25% of span, ±1 least significant digit.
- Features Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level
- Agency Approvals CE, UL E83725.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 32A123
- Zoro # G710113608
- Country of Origin United States
- Category Temperature Controllers
Details
Power Consumption | 5 VA maximum. |
Display | Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs. |
Accuracy | ±0.25% of span, ±1 least significant digit. |
Features | Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level |
Agency Approvals | CE, UL E83725. |
Operating Temperature | 14 to 131°F (-10 to 55°C). |
Front Panel Rating | NEMA 4X (IP66). |
Control Output Ratings | Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive; Pilot Duty Rating: 250 VA, 2 A @ 120 VAC or 1 A @ 240 VAC; Switched Voltage (Non-isolated): 5 VDC @ 20 mA; Proportional Current: 0 to 20 mADC scalable into 600 ohms max. |
Memory Backup | Nonvolative memory. No batteries required. |
Description
Temperature controller/process, with alarm, (1) 5 VDC output and (1) relay output.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- RACO Compression Connector, 1" Conduit (2914RT)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- DWYER INSTRUMENTS 1/4 DIN temperature controller, relay output (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- DWYER INSTRUMENTS Digital Temperature Controller, 47.75mm L (16L2030)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- Dwyer Instruments Programmable Logic Controls (PLC)