Shop All Temperature Controllers
Dwyer Instruments
Temperature controller, thermocouple input, 5 VDC output, with alarm
Mfr # 25112
Zoro # G410113687
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±0.25% of span, ±1 degree.
- Power Consumption 5 VA maximum.
- Display Two 4-digit, 7 segment, 0.56" high LED.
- Operating Temperature 14 to 131°F (-10 to 55°C).
- Control Output Ratings SSR: 2.5A @ 240 VAC resistive at 77°F (25°C), de-rates to 1.25A @ 130°F 55°C); Relay: SPDT, 10 A @ 240 VAC resistive; Switched Voltage (non-isolated) 5 VDC @ 20 mA; Proportional Isolated Current: 0-20 mA, selectable, into 600 Ohms maximum.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 25112
- Zoro # G410113687
- Country of Origin United States
- Category Temperature Controllers
Details
Accuracy | ±0.25% of span, ±1 degree. |
Power Consumption | 5 VA maximum. |
Display | Two 4-digit, 7 segment, 0.56" high LED. |
Operating Temperature | 14 to 131°F (-10 to 55°C). |
Control Output Ratings | SSR: 2.5A @ 240 VAC resistive at 77°F (25°C), de-rates to 1.25A @ 130°F 55°C); Relay: SPDT, 10 A @ 240 VAC resistive; Switched Voltage (non-isolated) 5 VDC @ 20 mA; Proportional Isolated Current: 0-20 mA, selectable, into 600 Ohms maximum. |
Inputs | Inputs: Thermocouple or RTD. |
Front Panel Rating | NEMA 4X (IP65). |
Memory Backup | Non-volatile memory. No batteries required. |
Description
Temperature controller, thermocouple input, 5 VDC output, with alarm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- DWYER INSTRUMENTS Fiberglass Reel Tape 50 1/8In (26150)
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15123)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- Dwyer Instruments Programmable Logic Controls (PLC)