Shop All Temperature Controllers
Dwyer Instruments
Temperature Controller Software
Mfr # SCD-SW
Zoro # G409982638
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Configuration Software
- Description/Special Features Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
- For Use With Series SCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCD-SW
- Zoro # G409982638
- Country of Origin United States
- Category Temperature Controllers
Details
Item | Temperature Controller Software |
Type | Configuration Software |
Description/Special Features | Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs |
For Use With | Series SCD |
Description
Temperature Controller Software, Configuration Software, Description/Special Features Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs, For Use With Series SCD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST14)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-23)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-53-31)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-250)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- UE UNITED ELECTRIC E122-2Bsa -120 To 100F Temperature Controller (E122-2BSA)
- Dwyer Instruments Temperature Controllers