Shop All Temperature Controllers
Dwyer Instruments
Temperature Controller Power Supply
Mfr # SCD-PS
Zoro # G509982569
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Supply
- Description/Special Features Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
- For Use With Series SCD
- Width 1.437 in
- Depth 2.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCD-PS
- Zoro # G509982569
- Country of Origin Taiwan, Province of China
- Category Temperature Controllers
Dimensions
Width | 1.437 in |
Depth | 2.886 in |
Details
Item | Temperature Controller Power Supply |
Type | Power Supply |
Description/Special Features | Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs |
For Use With | Series SCD |
Description
Temperature Controller Power Supply, Power Supply, Description/Special Features Dual Loop or Single Loop/Alarm Output Control, Expandable from 1 to 8 Process Control Loops, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs, For Use With Series SCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN80)
- DWYER INSTRUMENTS Digital Temperature Controller, 24 mm L (32B-63)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2130)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15113)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-33-LV)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont VplsRly (4B-23)
- OMRON 100-240V-AC TEMPERATURE CONTROLLER (E5CSV-Q1T-F)
- Dwyer Instruments Programmable Logic Controls (PLC)